Shop All Reagents and Refills
Lamotte
Water Test Ed Kit, Ammonia Nitrogen, PK50
Mfr # 3642-SC
Zoro # G4316207
original price:
$82.82
20% off
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ammonia Nitrogen
- Range 0.0 -4.00 ppm
- Includes Reagent System For 4EVT6 SMART 2 And 3 Colorimeters
- For Use With 6CAT1 (or 1910) SMART 3 Colorimeter
- Number of Tests 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # 3642-SC
- Zoro # G4316207
- UPC # 637395051418
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Water Test Education Kit |
Type | Ammonia Nitrogen |
Range | 0.0 -4.00 ppm |
Includes | Reagent System For 4EVT6 SMART 2 And 3 Colorimeters |
For Use With | 6CAT1 (or 1910) SMART 3 Colorimeter |
Number of Tests | 50 |
Description
Water Test Education Kit, Ammonia Nitrogen, Range 0.0 -4.00 ppm, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter, Includes Reagent System For 4EVT6 SMART 2 And 3 Colorimeters, Package Quantity 50
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dynalon HDPE Dipper, 3 ft. handle with 5 (107075)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- DYNALON Cuvette, UV-VIS range semi-micro, PK500 (302225-0002)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- LAMOTTE Reagent Refill, Free Chlorine, 0.2to3.0PPM (6999A-H)
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- LAMOTTE Reagent Refill, Chlorine, 0 to 200 PPM (R-4497)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- Lamotte Reagents and Refills