Shop All Water Quality Testing Kits
Lamotte
Water Sampler, Acrylic, 15" L, 5" O.D.
Mfr # 1087
Zoro # G9887565
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Features Designed for Educational Use, Suitable for Sampling Fresh, Brackish or Salt Water
- Height 4 1/2 in
- Outside Dia. 5 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 1087
- Zoro # G9887565
- UPC # 637395469770
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Height | 4 1/2 in |
Outside Dia. | 5 in |
Width | 3 1/2 in |
Length | 15 in |
Depth | 3 1/2 in |
Details
Item | Water Sampler |
Material | Acrylic |
Features | Designed for Educational Use, Suitable for Sampling Fresh, Brackish or Salt Water |
Includes | 20m Calibrated Line |
Description
Water Sampler, Outside Dia. 5 In., Height 4-1/2 In., Width 3-1/2 In., Depth 3-1/2 In., Length 15 In., Material Acrylic, Includes 20m Calibrated Line, Features Suitable for Sampling Fresh, Brackish or Salt Water, Designed for Educational Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 192mm L, PK100 (138005-100)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- LAMOTTE Chlorine Test Kit, DPD (3314-01)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- LAMOTTE Individual Test Kit, Turbidity (7519-01)
- LAMOTTE Water Testing Kit, Iron, 0.5 to 10.0 PPM (4447-01)
- LAMOTTE Water Testing Kit, Phosphate, 1.0 to100PPM (4408-01)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- GLOBAL WATER Stormwater Sampler Kit (WSSWK)
- Lamotte Water Quality Testing