Shop All Water Testing Meters
This Product is Discontinued
Lamotte
Turbidity/Chlorine Meter, EPA (Discontinued)
Mfr # 1972-EPA
Zoro # G4016241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cable Length 1m
- Manufacturers Warranty Length 2 yr.
- Display LCD
- Auto Power Off Yes
- Total Chlorine 0.02 to 10.0 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 1972-EPA
- Zoro # G4016241
- UPC # 637395457791
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 1m |
Manufacturers Warranty Length | 2 yr. |
Details
Item | Turbidity/Chlorine Meter, EPA |
Display | LCD |
Auto Power Off | Yes |
Total Chlorine | 0.02 to 10.0 ppm |
Includes | 0, 1, 10 NTU Standards, (4) Sample Vials, DPD Tablets, Adapter and Instructions |
Power Source | AC Adapter 100 to 240 VAC |
Interface | y |
Turbidity Range | 0 to 4000 NTU |
Turbidity Resolution | 0.01, 0.1 and 1 NTU |
Free Chlorine | 0.02 to 10.0 ppm |
Memory | 4000 Points |
Chlorine Resolution | 0.01 and 1.0 ppm |
Chlorine Accuracy | +/-0.02 ppm or +/-2% |
Description
Turbidity/Chlorine Meter, EPA, Free Chlorine 0.02 to 10.0 ppm, Total Chlorine 0.02 to 10.0 ppm, Turbidity Range 0 to 4000 NTU, Display LCD, Auto Power Off Yes, Memory 4000 Points, Interface y, Cable Length 1m, Power Source AC Adapter 100 to 240V AC, Includes 0, 1, 10 NTU Standards, (4) Sample Vials, DPD Tablets, Adapter and Instructions, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.