Shop All Chemical Test Strips
Lamotte
Test Strips, QAC, 50 to 400 PPM, PK100
Mfr # 2951
Zoro # G2317987
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter QAC
- Range 50/100/200/400 ppm
- Type Sanitizer
- Includes Color Chart Label
- Number of Tests 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # 2951
- Zoro # G2317987
- UPC # 637395035975
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Length | 3 in |
Overall Width | 1/4 in |
Details
Testing Parameter | QAC |
Range | 50/100/200/400 ppm |
Type | Sanitizer |
Includes | Color Chart Label |
Number of Tests | 100 |
Item | Test Strip |
Parameter Measurements Included | 50 to 400 ppm QAC |
Minimum Measurement One | 50 ppm |
Testing Parameter One | QAC |
Test Type | Test Strips |
Test Form | Strip |
Maximum Measurement One | 400 ppm |
Test Detects For | QAC |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One QAC, Overall Width 1/4 in, Parameter Measurements Included 50 to 400 ppm QAC, Number of Tests 100, pH Resolution Not Applicable, Test Detects For QAC, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- FLOMEC Watermeter (TM10SQ9GMA)
- LAMOTTE Test Strips, Ammonia, 0-6ppm (3023-G)
- LAMOTTE Test Strip, Hardness, 0 to 180 PPM, PK50 (2981)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984LR)
- HYDRION Test, 0-1,000 ppm Peracetic Acid, PK50 (PAA-1000)
- Lamotte Chemical Test Strips