Shop All Chemical Test Strips
Lamotte
Test Strips, Ammonia, 0-6ppm
Mfr # 3023-G
Zoro # G5070816
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Ammonia
- Range 0 to 6 ppm
- Detects For Ammonia in Water
- Length 3 in
- Number of Tests 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3023-G
- Zoro # G5070816
- UPC # 637395463051
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Width | 1/4 in |
Overall Length | 3 in |
Details
Testing Parameter | Ammonia |
Range | 0 to 6 ppm |
Item | Test Strip |
Detects For | Ammonia in Water |
Number of Tests | 25 |
Includes | Color Chart Label |
Type | Natural Waters |
Test Type | Test Strips |
Test Form | Strip |
Test Detects For | Ammonia |
Minimum Measurement One | 0 ppm |
Testing Parameter One | Ammonia |
Parameter Measurements Included | 0 to 6 ppm Ammonia |
Maximum Measurement One | 6 ppm |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Ammonia, Overall Width 1/4 in, Parameter Measurements Included 0 to 6 ppm Ammonia, Number of Tests 25, pH Resolution Not Applicable, Test Detects For Ammonia, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- LAMOTTE Test Strip, Copper, 0 to 3.0 PPM, PK25 (2991-G)
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 (2951HR)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- Lamotte Chemical Test Strips