Shop All Chemical Test Strips
Lamotte
Test Strip, Peracetic Acid, PK50
Mfr # 3000LR
Zoro # G1056291
product price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Peracetic Acid Low Range
- Range 0/5/10/30/50 ppm
- Includes Color Chart Label
- Length 3 in
- Type Sanitizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3000LR
- Zoro # G1056291
- UPC # 637395448775
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Width | 1/4 in |
Overall Length | 3 in |
Details
Testing Parameter | Peracetic Acid Low Range |
Range | 0/5/10/30/50 ppm |
Item | Test Strip |
Includes | Color Chart Label |
Type | Sanitizer |
Number of Tests | 50 |
Test Detects For | Peracetic Acid |
Maximum Measurement One | 50 ppm |
Testing Parameter One | Peracetic Acid |
Test Type | Test Strips |
Minimum Measurement One | 0 ppm |
Test Form | Strip |
Parameter Measurements Included | 0 to 50 ppm Peracetic Acid |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Peracetic Acid, Overall Width 1/4 in, Parameter Measurements Included 0 to 50 ppm Peracetic Acid, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Peracetic Acid, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984LR)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (3002)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- Lamotte Chemical Test Strips