Shop All Chemical Test Strips
Lamotte
Test Strip, Iodine, PK200
Mfr # 2948-BJ
Zoro # G3967144
product price: $8.95
/pk 200, $0.04/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Iodine
- Range 12/25/50/100 ppm
- Number of Tests 200
- Type Sanitizer
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 2948-BJ
- Zoro # G3967144
- UPC # 637395035968
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Width | 1/4 in |
Overall Length | 3 in |
Details
Testing Parameter | Iodine |
Range | 12/25/50/100 ppm |
Number of Tests | 200 |
Type | Sanitizer |
Item | Test Strip |
Includes | Color Chart Label |
Maximum Measurement One | 100 ppm |
Test Form | Paper |
Testing Parameter One | Iodine |
Minimum Measurement One | 12 ppm |
Parameter Measurements Included | 12 to 100 ppm Iodine |
Test Type | Test Strips |
Test Detects For | Iodine |
Description
Test Strip, Test Form Paper, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Iodine, Overall Width 1/4 in, Parameter Measurements Included 12 to 100 ppm Iodine, Number of Tests 200, pH Resolution Not Applicable, Test Detects For Iodine, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- AQUAPHOENIX SCIENTIFIC Trace Hardness Test Kt, 0.5ppm, CaCO3/25mL (TK3058-Z)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000LR)
- LAMOTTE Test Strip, Chlorine, 0 to 10 PPM, PK25 (2963LR-G)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- CYTIVA WHATMAN PH Indicator Strip, 25/65in.W (2611-628)
- Lamotte Chemical Test Strips