Shop All Chemical Test Strips
Lamotte
Test Strip, Hydrogen Peroxide, PK25
Mfr # 2984
Zoro # G2254655
product price: $12.15
/pk 25, $0.49/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Hydrogen Peroxide
- Range 0/15/30/50/90 ppm
- Includes Color Chart Label
- Type Sanitizer
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 2984
- Zoro # G2254655
- UPC # 637395425110
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Width | 1/4 in |
Overall Length | 3 in |
Details
Testing Parameter | Hydrogen Peroxide |
Range | 0/15/30/50/90 ppm |
Includes | Color Chart Label |
Item | Test Strip |
Type | Sanitizer |
Number of Tests | 25 |
Test Form | Strip |
Maximum Measurement One | 90 ppm |
Test Detects For | Peroxide |
Test Type | Test Strips |
Parameter Measurements Included | 0 to 90 ppm Peroxide |
Testing Parameter One | Peroxide |
Minimum Measurement One | 0 ppm |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Peroxide, Overall Width 1/4 in, Parameter Measurements Included 0 to 90 ppm Peroxide, Number of Tests 25, pH Resolution Not Applicable, Test Detects For Peroxide, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TF 75, 0.2 um, with MNPT Inlet a (6711-7502)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- LAMOTTE Test Strips, Ammonia, 0-6ppm (3023-G)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (3002)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- AQUAPHOENIX SCIENTIFIC Lactic Acid, Test Kit, 1 Drop-0.2 Percnt (TK1350-Z)
- Lamotte Chemical Test Strips