Shop All Chemical Test Strips
Lamotte
Test Strip, Free Chlorine, 0to10 PPM, PK25
Mfr # 2964-G
Zoro # G2141781
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Free Chlorine
- Range 0/0.5/1/3/10 ppm
- Length 3 in
- Includes Color Chart Label
- Type Drinking Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 2964-G
- Zoro # G2141781
- UPC # 637395446696
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Length | 3 in |
Overall Width | 1/4 in |
Details
Testing Parameter | Free Chlorine |
Range | 0/0.5/1/3/10 ppm |
Includes | Color Chart Label |
Type | Drinking Water |
Item | Test Strip |
Number of Tests | 25 |
Minimum Measurement One | 0 ppm |
Test Detects For | Free Chlorine |
Test Type | Test Strips |
Test Form | Strip |
Parameter Measurements Included | 0 to 10 ppm Free Chlorine |
Maximum Measurement One | 10 ppm |
Testing Parameter One | Free Chlorine |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Free Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 10 ppm Free Chlorine, Number of Tests 25, pH Resolution Not Applicable, Test Detects For Free Chlorine, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- LAMOTTE Test Strips, Ammonia, 0-6ppm (3023-G)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- LAMOTTE Test Strip, Copper, 0 to 3.0 PPM, PK25 (2991-G)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- LAMOTTE Test Strip, Chlorine, 0 to 10 PPM, PK25 (2963LR-G)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (6214-10)
- Lamotte Chemical Test Strips