Shop All Chemical Test Strips
Lamotte
Test Strip, Chlorine Dioxide, PK50
Mfr # 3002
Zoro # G0684397
product price: $18.69
/pk 50, $0.37/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Testing Parameter Chlorine Dioxide
- Range 0/10/25/50/100/250/500 ppm
- Type Sanitizer
- Number of Tests 50
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3002
- Zoro # G0684397
- UPC # 637395037276
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Length | 3 in |
Overall Width | 1/4 in |
Details
Testing Parameter | Chlorine Dioxide |
Range | 0/10/25/50/100/250/500 ppm |
Item | Test Strip |
Type | Sanitizer |
Number of Tests | 50 |
Includes | Color Chart Label |
Maximum Measurement One | 500 ppm |
Minimum Measurement One | 0 ppm |
Testing Parameter One | Chlorine Dioxide |
Test Detects For | Chlorine Dioxide |
Parameter Measurements Included | 0 to 500 ppm Chlorine Dioxide |
Test Form | Strip |
Test Type | Test Strips |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Chlorine Dioxide, Overall Width 1/4 in, Parameter Measurements Included 0 to 500 ppm Chlorine Dioxide, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Chlorine Dioxide, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKEY-JOHN DICKEY-JOHN Soil Compaction Tester (155850003AS1)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- 3M 3M„¢ FT-11 Sweet Sensitivity Solution, 1 Bottle (7000029587)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J878)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- LAMOTTE Test Strip, Hardness, 0 to 180 PPM, PK50 (2981)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 (2951HR)
- LAMOTTE Test Strip, Chlorine, 0 to 10 PPM, PK25 (2963LR-G)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- Lamotte Chemical Test Strips