Shop All Chemical Test Strips
Lamotte
Test Strip, Chlorine, 0 to 5 PPM, PK50
Mfr # 2979
Zoro # G1064262
product price: $17.75
/pk 50, $0.36/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Testing Parameter Total chlorine
- Range 0/0.5/1/3/5 ppm
- Number of Tests 50
- Type Drinking Water
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 2979
- Zoro # G1064262
- UPC # 637395452642
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Width | 1/4 in |
Overall Length | 3 in |
Details
Testing Parameter | Total chlorine |
Range | 0/0.5/1/3/5 ppm |
Number of Tests | 50 |
Type | Drinking Water |
Item | Test Strip |
Includes | Color Chart Label |
Maximum Measurement One | 5 ppm |
Test Form | Strip |
Minimum Measurement One | 0 ppm |
Test Type | Test Strips |
Testing Parameter One | Total Chlorine |
Parameter Measurements Included | 0 to 5 ppm Total Chlorine |
Test Detects For | Total Chlorine |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Total Chlorine, Overall Width 1/4 in, Parameter Measurements Included 0 to 5 ppm Total Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Total Chlorine, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (3002)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- AQUAPHOENIX SCIENTIFIC Tst Kit, Iodine Sanitizer, 1Drop-2ppm/10mL (TK6000-Z)
- Lamotte Chemical Test Strips