Shop All Chemical Test Strips
Lamotte
Test Strip, 0 to 1000 ppm Range, 50 Tests
Mfr # 3000HR
Zoro # G2063840
product price: $12.39
/pk 50, $0.25/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Peracetic Acid
- Range 0/50/100/250/500/1000 ppm
- Number of Tests 50
- Includes Color Chart Label
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3000HR
- Zoro # G2063840
- UPC # 637395451829
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Width | 1 1/2 in |
Overall Length | 3 in |
Overall Width | 1/4 in |
Details
Testing Parameter | Peracetic Acid |
Range | 0/50/100/250/500/1000 ppm |
Number of Tests | 50 |
Includes | Color Chart Label |
Item | Test Strip |
Type | Sanitizer |
Detects For | Peracetic Acid |
Test Form | Strip |
Maximum Measurement One | 1,000 ppm |
Test Type | Test Strips |
Parameter Measurements Included | 0 to 1,000 ppm Peracetic Acid |
Minimum Measurement One | 0 ppm |
Testing Parameter One | Peracetic Acid |
Test Detects For | Peracetic Acid |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Peracetic Acid, Overall Width 1/4 in, Parameter Measurements Included 0 to 1,000 ppm Peracetic Acid, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Peracetic Acid, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120086)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- LAMOTTE Test Strip, Iodine, PK200 (2948-BJ)
- LAMOTTE Test Strip, Chlorine, 0 to 10 PPM, PK25 (2963LR-G)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- LAMOTTE Test Strip, Hardness, 0 to 180 PPM, PK50 (2981)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Copper Reagent (486632)
- Lamotte Chemical Test Strips