Shop All Soil Testers
Lamotte
Soil pH Test Kit, pH Range 4.0 to 8.0
Mfr # 5024
Zoro # G2570127
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reagents for 100 Tests and Instructions
- pH Range 4.0 to 8.0 pH
- pH Resolution 1
- pH Accuracy +/-0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 5024
- Zoro # G2570127
- UPC # 637395083945
- Country of Origin United States
- Category Soil Testers
Details
Item | Soil pH Test Kit |
Includes | Reagents for 100 Tests and Instructions |
pH Range | 4.0 to 8.0 pH |
pH Resolution | 1 |
pH Accuracy | +/-0.5 |
Description
Soil pH Test Kit, -, Moisture Content -, Resolution -, pH Range 4.0 to 8.0 pH, pH Accuracy +/-0.5, pH Resolution 1, Insertion Length (In.) -, Vacuum Range (Centibars) -, Vacuum Range (KPA) -, Wire Length -, Includes Reagents for 100 Tests and Instructions, Manufacturers Warranty Length -
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Incubator Verification Thermometer, 10 t (08077-45)
- AMSCOPE Microscope Green Light 45mm Filter (FT-G45)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- LAMOTTE Soil Test Kit Professional (5010-01)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- LAMOTTE KIT SOIL TEST MODEL EXPANDED METAL (5934-01)
- LAMOTTE SOIL TEST KIT REPLACEMENT BASNUT REFILL (R-5679)
- EIJKELKAMP Sieve can for wet sieving, 0.063 sieve opening (08130412)
- LOVIBOND KIT SOIL PH TESTER 694 (694)
- EIJKELKAMP Sieve can for wet sieving, 0.125 mm sieve opening (08130410)
- Lamotte Soil Testers