Shop All Reagents and Refills
Lamotte
SMART ReagentSystem, Copper, 0to6PPM, PK100
Mfr # 3646-SC
Zoro # G1405634
product price: $23.65
/pk 100, $0.24/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- Range 0.05 to 6 ppm
- Includes Reagents
- For Use With 6CAT1 (or 1910) SMART 3 Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3646-SC
- Zoro # G1405634
- UPC # 637395051494
- Country of Origin United States
- Category Reagents and Refills
Details
Item | SMART Reagent System |
Type | Copper |
Range | 0.05 to 6 ppm |
Includes | Reagents |
For Use With | 6CAT1 (or 1910) SMART 3 Colorimeter |
Description
SMART Reagent System, Copper, Range 0.05 to 6 ppm, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter, Includes Reagents, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-004)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Blue (6FAU7)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- LAMOTTE Water Test Ed Kit, Ammonia Nitrogen, PK50 (3642-SC)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- LAMOTTE Reagent Refill, Free Chlorine, 0.2to3.0PPM (6999A-H)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- LAMOTTE Ph phenol Red Soln, For Color q, 30ml (7037-G)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- Lamotte Reagents and Refills