Shop All Reagents and Refills
Lamotte
SMART Reagent System, Chlorine, 0 to 4 ppm
Mfr # 3643-SC
Zoro # G2300383
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine/Bromine/Iodine
- Range Bromine 0.04 to 9 ppm, Chlorine 0.02 to 4 ppm, Iodine 0.2 to 14 ppm
- Includes Reagents
- For Use With 1910 Multi-test Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3643-SC
- Zoro # G2300383
- UPC # 637395051449
- Country of Origin United States
- Category Reagents and Refills
Details
Item | SMART Reagent System |
Type | Chlorine/Bromine/Iodine |
Range | Bromine 0.04 to 9 ppm, Chlorine 0.02 to 4 ppm, Iodine 0.2 to 14 ppm |
Includes | Reagents |
For Use With | 1910 Multi-test Colorimeter |
Description
SMART Reagent System, Chlorine/Bromine/Iodine, Range Bromine 0.04 to 9 ppm, Chlorine 0.02 to 4 ppm, Iodine 0.2 to 14 ppm, For Use With 1910 Multi-test Colorimeter, Includes Reagents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit, 1 Drop -40 Ppm As NaNO2 (TK3302-Z)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- LAMOTTE SMART ReagentSystem, Copper, 0to6PPM, PK100 (3646-SC)
- LAMOTTE Chlorine dpd#1 Instru. Grade Tablets, 50 (6903A-H)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- LOVIBOND CyA Test Tablets (511370BT)
- Lamotte Water Quality Testing