Shop All Reagents and Refills
Lamotte
SMART Reagent, Phosphate, 0 to 3 ppm, PK50
Mfr # 3653-SC
Zoro # G2464314
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Phosphate (Low Range)
- Range 0.04 to 3 ppm
- Includes (50) Tests, Reagents
- For Use With 6CAT1 (or 1910) SMART 3 Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # 3653-SC
- Zoro # G2464314
- UPC # 637395051647
- Country of Origin United States
- Category Reagents and Refills
Details
Item | SMART Reagent System |
Type | Phosphate (Low Range) |
Range | 0.04 to 3 ppm |
Includes | (50) Tests, Reagents |
For Use With | 6CAT1 (or 1910) SMART 3 Colorimeter |
Description
SMART Reagent System, Phosphate (Low Range), Range 0.04 to 3 ppm, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter, Includes (50) Tests, Reagents, Package Quantity 50
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Resonance Box With Tuning Fork, 256 Hz ( (TFRB256)
- MEDICAL ACTION Specimen Container, 8 oz, PK100 (01068)
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- LAMOTTE Test Kit, Refill, Turbidity (7520-H REFILL)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- Lamotte Water Quality Testing