Shop All Reagents and Refills
Lamotte
SMART Reagent, Nitrite, 0 to 0.8 ppm
Mfr # 3650-SC
Zoro # G1154867
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrite Nitrogen (Low Range)
- Range 0.05 to 0.8 ppm
- Includes Reagents
- For Use With 6CAT1 (or 1910) SMART 3 Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3650-SC
- Zoro # G1154867
- UPC # 637395051562
- Country of Origin United States
- Category Reagents and Refills
Details
Item | SMART Reagent System |
Type | Nitrite Nitrogen (Low Range) |
Range | 0.05 to 0.8 ppm |
Includes | Reagents |
For Use With | 6CAT1 (or 1910) SMART 3 Colorimeter |
Description
SMART Reagent System, Nitrite Nitrogen (Low Range), Range 0.05 to 0.8 ppm, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter, Includes Reagents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- DURAC Precision Combined Form API Hydrometer (B61823-0200)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- LAMOTTE Colorimeter Reagent, Tablet (R-3240)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- LAMOTTE Test Kit, Refill, Ammonia, Nitrogen (R-5864)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- Lamotte Reagents and Refills