Shop All Reagents and Refills
Lamotte
SMART Reagent, Nitrate, 0-3 ppm, 20 Tests
Mfr # 3649-01-SC
Zoro # G3312766
original price:
$70.25
13% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrate Nitrogen (Low Range)
- Range 0.05 to 3 ppm
- Includes Reagent for 20 Tests
- For Use With 1910 Multi-test Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3649-01-SC
- Zoro # G3312766
- UPC # 637395051548
- Country of Origin United States
- Category Reagents and Refills
Details
Item | SMART Reagent System |
Type | Nitrate Nitrogen (Low Range) |
Range | 0.05 to 3 ppm |
Includes | Reagent for 20 Tests |
For Use With | 1910 Multi-test Colorimeter |
Description
SMART Reagent System, Nitrate Nitrogen (Low Range), Range 0.05 to 3 ppm, For Use With 1910 Multi-test Colorimeter, Includes Reagent for 20 Tests
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- EXTECH Tisab Reagent Tablets For Fl700/100 (FL704)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- TAYLOR TECHNOLOGIES 1 Pint Titrating Reagent (TA35486)
- Lamotte Water Quality Testing