Shop All Water Quality Testing Kits
Lamotte
Secchi Disk Lamotte 20 Cm D
Mfr # 0171
Zoro # G4570632
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Diameter 7.87 in
- Color Black/White
- Accessory Type Secchi Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 0171
- Zoro # G4570632
- UPC # 637395000843
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Diameter | 7.87 in |
Details
Item | Secchi Disk |
Material | HDPE |
Color | Black/White |
Accessory Type | Secchi Disk |
Description
Secchi Disk, Diameter 7.87 in, Color Black/White, Material HDPE, Accessory Type Secchi Disk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Perkin Elmer L6022728 (L6022728 PERKIN ELMER)
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- LAMOTTE Water Testing Kit, Alkalinity, 0to 200 PPM (4491-DR-01)
- LAMOTTE Water Test Education Kit, Turbidity (5887)
- LAMOTTE Individual Test Kit Coliform (4-3616)
- LAMOTTE Water Test Ed Kit, pH, Dis O2, Nitrate, etc (5848)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.1N, 60 mL (SA7550-B)
- Lamotte Water Quality Testing