Shop All Reagents and Refills
Lamotte
Reagent System, Chlorine, 0 to 4 PPM
Mfr # R-3670-LI
Zoro # G1330804
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine
- Range 0 to 4 ppm
- Includes Reagents
- For Use With LaMotte 3670-01-LI Free and Total Chlorine Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # R-3670-LI
- Zoro # G1330804
- UPC # 637395133282
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent System |
Type | Chlorine |
Range | 0 to 4 ppm |
Includes | Reagents |
For Use With | LaMotte 3670-01-LI Free and Total Chlorine Colorimeter |
Description
Reagent System, Chlorine, Range 0 to 4 ppm, For Use With LaMotte 3670-01-LI Free and Total Chlorine Colorimeter, Includes Reagents
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- GATORADE Gatorade Frst Rtd Glc Che 20Oz (04214)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- LAMOTTE SMART Reagent System, Chlorine, 0 to 4 ppm (3643-SC)
- LAMOTTE Water Test Ed Kit, Ammonia Nitrogen, PK50 (3642-SC)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 50 Preps (ZD4209)
- Lamotte Reagents and Refills