Shop All Reagents and Refills
Lamotte
Reagent System, 10 to 200 PPM
Mfr # 3661-01-SC
Zoro # G3238413
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Reagents and Refills
- Range 10 to 200 ppm
- For Use With 1910/SMART3 Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3661-01-SC
- Zoro # G3238413
- UPC # 637395459535
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Cyanuric Acid SMART Colorimeter Reagent System |
Sub-Category | Reagents |
Type | Reagents and Refills |
Range | 10 to 200 ppm |
For Use With | 1910/SMART3 Colorimeter |
Description
Cyanuric Acid SMART Colorimeter Reagent System, Reagents and Refills, Range 10 to 200 ppm, For Use With 1910/SMART3 Colorimeter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Refractometer, Brix, 0-32 Pct, +/-0.2 Pct (REF113ATC)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- DURAC Hydrometer Soil -5-60 G/Lt 280 mm (B61894-0100)
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192135)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- LOVIBOND ALKA-M Tablets (513210BT)
- Lamotte Water Quality Testing