Shop All Reagents and Refills
Lamotte
Reagent System, 0.03 to 0.35 PPM
Mfr # 3660-01-SC
Zoro # G3238468
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Reagents and Refills
- Range 0.03 to 0.35 ppm
- For Use With 1910/SMART3 Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3660-01-SC
- Zoro # G3238468
- UPC # 637395459528
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Cyanide SMART Colorimeter Reagent System |
Sub-Category | Reagents |
Type | Reagents and Refills |
Range | 0.03 to 0.35 ppm |
For Use With | 1910/SMART3 Colorimeter |
Description
Cyanide SMART Colorimeter Reagent System, Reagents and Refills, Range 0.03 to 0.35 ppm, For Use With 1910/SMART3 Colorimeter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- WHATMAN Polycap TF 75, 0.2 um, with MNPT Inlet a (6711-7502)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- BARNSTEAD Glass Bottle, for all MegaPure Glass Stil (413934)
- LAMOTTE Water Test Ed Kit, Ammonia Nitrogen, PK50 (3642-SC)
- LAMOTTE SMART Reagent System, Chlorine, 0 to 4 ppm (3643-SC)
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- LAMOTTE Ph phenol Red Soln, For Color q, 30ml (7037-G)
- LAMOTTE Chlorine Reagent, 3# 60ml (4500PA-H)
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- Lamotte Reagents and Refills