Shop All Reagents and Refills
Lamotte
Reagent Refill, Phosphate, 1 to 100 PPM
Mfr # R-4408-01
Zoro # G1979336
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Phosphate
- Range 1 to 100 ppm
- Includes Reagents and Consumables as Supplied in the Original Kit
- For Use With LaMotte 3320-01 Water Quality Testing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # R-4408-01
- Zoro # G1979336
- UPC # 637395431791
- Country of Origin United States
- Category Reagents and Refills
Details
Promotion Restriction | Not eligible for promotion |
Item | Reagent Refill |
Type | Phosphate |
Range | 1 to 100 ppm |
Includes | Reagents and Consumables as Supplied in the Original Kit |
For Use With | LaMotte 3320-01 Water Quality Testing Kit |
Description
Reagent Refill, Phosphate, Range 1 to 100 ppm, For Use With LaMotte 3320-01 Water Quality Testing Kit, Includes Reagents and Consumables as Supplied in the Original Kit
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Plates, 3 x 3 In, PK 12 (GLP3X3)
- AIR-TITE Syringe Caps, Ls and Ll, White, PK100 (BUCWS-100)
- ZORO SELECT Carboy Graduated10 L (3WDV2)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- LAMOTTE Reagent Refill, Dissolved Oxygen, 0to10PPM (R-5860)
- LAMOTTE Reagent System, Chlorine, 0 to 4 PPM (R-3670-LI)
- ZYMO RESEARCH DNA/RNA Shield, 2X Concentrate, 125 ml (ZR1200-125)
- Lamotte Reagents and Refills