Shop All Reagents and Refills
Lamotte
Reagent Refill, Nitrate, Range 0 to 15 PPM
Mfr # R-3354
Zoro # G3232573
original price:
$55.68
19% off
new price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrate
- Range 0 to 15 ppm
- Includes Reagents and Consumables as Supplied in the Original Kit
- For Use With LaMotte 3354 Water Quality Testing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # R-3354
- Zoro # G3232573
- UPC # 637395132414
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent Refill |
Type | Nitrate |
Range | 0 to 15 ppm |
Includes | Reagents and Consumables as Supplied in the Original Kit |
For Use With | LaMotte 3354 Water Quality Testing Kit |
Description
Reagent Refill, Nitrate, Range 0 to 15 ppm, For Use With LaMotte 3354 Water Quality Testing Kit, Includes Reagents and Consumables as Supplied in the Original Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SYNTHWARE HICKMAN STILL HEAD, 14/10. (H101410)
- LOVIBOND DPD Free CL2 Reagent PP, 10 ml 1000 ct (530103)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- LAMOTTE Reagent Refill, Free Chlorine, 0.2to3.0PPM (6999A-H)
- LAMOTTE Colorimeter Reagent, Tablet (R-3240)
- LAMOTTE Water Test Ed Kit, Ammonia Nitrogen, PK50 (3642-SC)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- LAMOTTE Test Kit, Refill, Ammonia, Nitrogen (R-5864)
- LOVIBOND PD250 Reagent Refill, Total Chlorine (530151)
- Lamotte Reagents and Refills