Shop All Reagents and Refills
Lamotte
Reagent Refill, Free Chlorine, 0.2to3.0PPM
Mfr # 6999A-H
Zoro # G0457983
original price:
$23.15
40% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Free Chlorine
- Range 0.2 to 3.0 ppm
- Includes DPD#1R Reagents and Consumables as Supplied in the Original Kit
- For Use With 3308-01 Water Quality Testing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 6999A-H
- Zoro # G0457983
- UPC # 637395447679
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent Refill |
Type | Free Chlorine |
Range | 0.2 to 3.0 ppm |
Includes | DPD#1R Reagents and Consumables as Supplied in the Original Kit |
For Use With | 3308-01 Water Quality Testing Kit |
Description
Reagent Refill, Free Chlorine, Range 0.2 to 3.0 ppm, For Use With 3308-01 Water Quality Testing Kit, Includes DPD#1R Reagents and Consumables as Supplied in the Original Kit 50 tablets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- WHIRL-PAK Sampling Bag, Write-On, 13 oz., PK500 (B01490)
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- LAMOTTE Hypochlorite Reagent C (7941-L)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- LAMOTTE Ph phenol Red Soln, For Color q, 30ml (7037-G)
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- Lamotte Water Quality Testing