Shop All Reagents and Refills
Lamotte
Reagent Refill, Dissolved Oxygen, 0to10PPM
Mfr # R-5860
Zoro # G3082247
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dissolved Oxygen
- Range 0 to 10 ppm
- Includes Reagents and Consumables as Supplied in the Original Kit
- For Use With 5860-01 Water Quality Testing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # R-5860
- Zoro # G3082247
- UPC # 637395134647
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent Refill |
Type | Dissolved Oxygen |
Range | 0 to 10 ppm |
Includes | Reagents and Consumables as Supplied in the Original Kit |
For Use With | 5860-01 Water Quality Testing Kit |
Description
Reagent Refill, Dissolved Oxygen, Range 0 to 10 ppm, For Use With 5860-01 Water Quality Testing Kit, Includes Reagents and Consumables as Supplied in the Original Kit
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO FiberglaSS Blower, 12" Inlet. 1/4 Hp (7181000)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- UNITED SCIENTIFIC Human Skeleton Model, Life-Sized (HSLS01)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- LAMOTTE Hypochlorite Reagent C (7941-L)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- LAMOTTE Water Test Ed Kit, Ammonia Nitrogen, PK50 (3642-SC)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- LOVIBOND Total Nitrogen LR Reagent Set (535550)
- Lamotte Reagents and Refills