Shop All Rain Gauges
Lamotte
Rain Gauge, 0.1 In To 5.5 In Cap
Mfr # 1047
Zoro # G1970446
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 in Plastic Ground Stake
- Features Tapered Design For Post Or In Ground Mount
- Range 0.1 in To 5.5 in Capacity
- Mounting Post-Mount
- Rain Gauge Style Rain Gauge Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 1047
- Zoro # G1970446
- UPC # 637395006876
- Country of Origin United States
- Category Rain Gauges
Dimensions
Stake Length | 6 in |
Gauge Height | 10 in |
Details
Item | Rain Gauge |
Includes | 6 in Plastic Ground Stake |
Features | Tapered Design For Post Or In Ground Mount |
Range | 0.1 in To 5.5 in Capacity |
Mounting | Post-Mount |
Rain Gauge Style | Rain Gauge Only |
Built-In Stake | Yes |
Magnifying Scale | No |
Post Material | Plastic |
Gauge Color | Clear |
Scale Type | Analog |
Grads. | 1 mm, 0.1 in |
Includes Thermometer | No |
Includes Mounting Hardware | Yes |
Gauge Shape | Tapered |
Post Color | White |
Gauge Graduations | 1 mm, 0.1 in |
Gauge Scale Units | in, mm |
Maximum Rainfall | 5.5 in |
Description
Rain Gauge, Includes Thermometer No, Gauge Graduations 1 mm, 0.1 in, Magnifying Scale No, Gauge Color Clear, Mounting Location Post-Mount, Scale Type Analog, Gauge Height 10 in, Built-In Stake Yes, Stake Length 6 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402E-01)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/30#)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- EXTECH Anemometer with IR Temp, 80 to 5900 fpm (AN200)
- TAYLOR Gauge Rain Glass (2710N)
- TAYLOR RAIN GAUGE OTDOOR CLR (5288565)
- ACURITE Rain Gauge, Magnifying, 12-1/2 in. H (00850A3)
- LACROSSE 705-109 Clear Plastic Rain Gauge (LA573806)
- LA CROSSE TECHNOLOGY Rain Gauge (704-1531R-INT)
- TAYLOR Rain Gauge, 0 to 5 in., Polycarbonate (2702-35)
- LA CROSSE TECHNOLOGY Rain Gauge, 5 in (704-1514)
- Lamotte Rain Gauges