Shop All Water Testing Meter Accessories
Lamotte
Multitest Colorimeter
Mfr # 1910
Zoro # G4780273
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Sample Vials, Instructions, USB Interface Cable, Wall Charger
- Manufacturers Warranty Length 2 yr
- Cable Length 1 m
- Testing Parameter Chlorine
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 1910
- Zoro # G4780273
- UPC # 637395457753
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Cable Length | 1 m |
Details
Item | Multitest Colorimeter |
Includes | (4) Sample Vials, Instructions, USB Interface Cable, Wall Charger |
Testing Parameter | Chlorine |
Display | LCD |
Number of Tests | 25 |
Interface | USB |
Memory | 4000 Points |
Range | 0 to 4 ppm |
Power Source | Lithium Rechargeable Batteries |
Auto Power Off | Yes |
Green Environmental Attribute | Product is Rechargeable |
Description
Multitest Colorimeter, Display LCD, Auto Power Off Yes, Memory 4000 Points, Interface USB, Cable Length 1 m, Power Source Lithium Rechargeable Batteries, Includes (4) Sample Vials, Instructions, USB Interface Cable, Wall Charger, Manufacturers Warranty Length 2 yr, Range 0 to 4 ppm, Number of Tests 25, Testing Parameter Chlorine
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- WHIRL-PAK Sampling Bag, Clear, 123 oz., 20" L, PK250 (B01446)
- DIGI-SENSE Type-T, Fiberglass-Insulated Probe, Mini (08512-83)
- LOVIBOND CyA Test Tablets (511370BT)
- LAMOTTE Turbidity Standard (1444)
- LAMOTTE Turbidity Standard (1441)
- LAMOTTE Turbidity Meter Vial, PK6 (0290-6)
- LAMOTTE Nitrate Test Tab, For 1910/SMART3 (3689-SC)
- LAMOTTE Turbidity Standard (1442)
- LAMOTTE Turbidity Standard (1447)
- OAKTON DO2 METER ACCESSORY MAINTENANCE KIT (WD-35642-55)
- Lamotte Water Quality Testing