Shop All Water Testing Meters
This Product is Discontinued
Lamotte
Multi-test Colorimeter, Pool Kit (Discontinued)
Mfr # 2056
Zoro # G0856274
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pool Kit
- pH Range 6.5 to 8.5
- Manufacturers Warranty Length 6 mo on Meter
- Display LCD
- Chlorine Accuracy +/-2% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 2056
- Zoro # G0856274
- UPC # 637395451287
- Country of Origin Unknown
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 6 mo on Meter |
Details
Item | Multi-test Colorimeter |
Type | Pool Kit |
pH Range | 6.5 to 8.5 |
Display | LCD |
Chlorine Accuracy | +/-2% of Full Scale |
Chlorine Resolution | 0.1 ppm |
pH Resolution | 0.1 |
pH Accuracy | +/-0.2% |
Includes | Batteries, Carrying Case, Instructions, Reagents for 144 Tests, Reagents for 50 Cyanuric Acid Tests, Sample Vials |
Free Chlorine | 0 to 10 ppm |
Power Source | 2 AA Batteries |
Total Chlorine | 0 to 10 ppm |
Description
Multi-test Colorimeter, Pool Kit, Resolution -, pH Range 6.5 to 8.5, pH Accuracy +/-0.2 Percent, pH Resolution 0.1, Free Chlorine 0 to 10 ppm, Total Chlorine 0 to 10 ppm, Chlorine Resolution 0.1 ppm, Chlorine Accuracy +/-2 Percent of Full Scale, Ammonia Range -, Ammonia Accuracy -, Ammonia Resolution -, Chemical Oxygen Demand Range -, Chemical Oxygen Demand Accuracy -, Chemical Oxygen Demand Resolution -, Florid Range -, Florid Accuracy -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.