Shop All Water Quality Testing Kits
Lamotte
Individual Test Kit Nitrogen Phosphorous
Mfr # 3119-01
Zoro # G4654605
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrate Nitrogen/Phosphate
- Range 0.2 to 1.0 ppm Nitrate, 0.2 to 1.0 ppm Phosphate
- Number of Tests 40 Nitrate50 Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 3119-01
- Zoro # G4654605
- UPC # 637395461880
- Country of Origin United States
- Category Water Quality Testing Kits
Details
Item | Combination Water Testing Kit |
Type | Nitrate Nitrogen/Phosphate |
Range | 0.2 to 1.0 ppm Nitrate, 0.2 to 1.0 ppm Phosphate |
Number of Tests | 40 Nitrate50 Phosphate |
Description
Combination Water Testing Kit, Nitrate Nitrogen/Phosphate, Range 0.2 to 1.0 ppm Nitrate, 0.2 to 1.0 ppm Phosphate, Number of Tests 40 Nitrate50 Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- LABCONCO FiberglaSS Blower, 12" Inlet, 1-1/2 H (7181700)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- LAMOTTE Individual Test Kit Hardness 0-200 (4824-DR-LT-01)
- LAMOTTE Individual Test Kit, Ammonia, Nitrogen (5864-01)
- LAMOTTE Water Testing Kit, Phosphate, 1.0 to100PPM (4408-01)
- LAMOTTE Water Sampler, Acrylic, 15" L, 5" O.D. (1087)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- AQUAPHOENIX SCIENTIFIC Molybdenum Indicator, 60 mL (MO1535-B)
- Lamotte Water Quality Testing