Shop All Water Testing Meters
Lamotte
EC/TDS/Salt Meter, (4)CR2032 Batteries
Mfr # 1749
Zoro # G2030327
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Salinity Range 0 to 9.99 ppm
- Sub-Category Handheld
- pH Range 0.00 to 14.01
- Range 0 to 199.9 uS (Conductivity), 0 to 9,999 ppm (Salinity), 2.0 to 19.9 mS, 200 to 1999 uS
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 1749
- Zoro # G2030327
- UPC # 637395445484
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 6 mo |
Description
The LAMOTTE 1749 EC/TDS/Salt Meter is the ideal tool for testing the salinity and conductivity of your water. It also has a pH tester for checking the acidity or alkalinity of your water. The EC/TDS/Salt Meter measures both electric conductivity and total dissolved solids, which are important factors in determining how clean your water is. The device can measure from 0 to 199.9 uS, 0 to 9,999 ppm, 2.0 to 19.9 mS, 200 to 1999 uS. The TDS meter comes with a range of 0 to 99.9 ppm, 100 to 999 ppm and an accuracy of +/-1%. It has a temperature compensation range of 32 Degrees to 149 Degrees F as well as a display temperature range of 32 Degrees to 149 Degrees F. When it comes time for you to test your water's quality, make sure that you have the LAMOTTE 1749 EC/TDS/Salt Meter on hand.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- LAMOTTE 0 NTU Turbidity Standard (1480)
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- LAMOTTE pH/TDS/Salt Meter, (4)CR2032 Batteries (1766)
- LAMOTTE Colorimeter, Chlorine, DPD Liquid (3240-LI)
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- FOXBORO PH MEASUREMENT ELECTRODE PH METER ELECTRODE (Q0104PF)
- Lamotte Water Testing Meters