Shop All Reagents and Refills
Lamotte
Colorimeter Reagent, Iron, PK50
Mfr # 3668-SC
Zoro # G4708286
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Iron
- Range 0.08-5.0 ppm
- Includes (50) Tests, Reagent System For 4EVT6 SMART 2 And 3 Colorimeters
- For Use With 6CAT1 (or 1910) SMART 3 Colorimeter
- Number of Tests 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # 3668-SC
- Zoro # G4708286
- UPC # 637395051944
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Colorimeter Reagent |
Type | Iron |
Range | 0.08-5.0 ppm |
Includes | (50) Tests, Reagent System For 4EVT6 SMART 2 And 3 Colorimeters |
For Use With | 6CAT1 (or 1910) SMART 3 Colorimeter |
Number of Tests | 50 |
Description
Colorimeter Reagent, Iron, Range 0.08-5.0 ppm, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter, Includes (50) Tests, Reagent System For 4EVT6 SMART 2 And 3 Colorimeters
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Manual Pipette Pump, 10 mL, Green (04395-05)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- THERMO FISHER SCIENTIFIC ASHEVILLE Advanced Protocol Oven, Mechanical Conve (51028126)
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- LAMOTTE Test Kit, Refill, Ammonia, Nitrogen (R-5864)
- LAMOTTE Reagent Refill, Chlorine, 0 to 200 PPM (R-4497)
- LAMOTTE Chlorine Reagent, 3# 60ml (4500PA-H)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- YSI Reagent, Tablet, PK50 (YPM154)
- Lamotte Reagents and Refills