Shop All Reagents and Refills
Lamotte
Colorimeter Reagent, COD, PK25
Mfr # 0072-SC
Zoro # G4712276
product price: $63.49
/pk 25, $2.54/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COD
- Range 5 to 150 ppm
- Includes Reagent System For 4EVT6 SMART 2 And 3 Colorimeters
- For Use With 6CAT1 (or 1910) SMART 3 Colorimeter
- Number of Tests 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 0072-SC
- Zoro # G4712276
- UPC # 637395452000
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Colorimeter Reagent |
Type | COD |
Range | 5 to 150 ppm |
Includes | Reagent System For 4EVT6 SMART 2 And 3 Colorimeters |
For Use With | 6CAT1 (or 1910) SMART 3 Colorimeter |
Number of Tests | 25 |
Description
Colorimeter Reagent, COD, Range 5 to 150 ppm, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter, Includes Reagent System For 4EVT6 SMART 2 And 3 Colorimeters, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Vacuum Pump (HVP001)
- LOVIBOND Tablets, Reagents (511312BT)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 500mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-500)
- LAMOTTE Ph phenol Red Soln, For Color q, 30ml (7037-G)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- LAMOTTE Test Kit, Refill, Ammonia, Nitrogen (R-5864)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- Lamotte Reagents and Refills