Shop All Reagents and Refills
Lamotte
Chorine dpd#1 Instru. Grade Tablets, 100
Mfr # 6903A-J
Zoro # G3315839
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Tablet
- Range 0 to 4 ppm
- Includes (100) Tablets
- For Use With Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # 6903A-J
- Zoro # G3315839
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | Tablet |
Range | 0 to 4 ppm |
Includes | (100) Tablets |
For Use With | Colorimeter |
Description
Reagent, Tablet, Range 0 to 4 ppm, For Use With Colorimeter, Includes (100) Tablets
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- LAMOTTE Reagent Refill, Chlorine, 0 to 200 PPM (R-4497)
- LAMOTTE Reagent Refill, Dissolved Oxygen, 0to10PPM (R-5860)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- LAMOTTE SMART ReagentSystem, Copper, 0to6PPM, PK100 (3646-SC)
- LAMOTTE SMART Reagent System, Chlorine, 0 to 4 ppm (3643-SC)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- LOVIBOND DPD Free CL2 Reagent PP, 10ml, PK100 (530100)
- Lamotte Water Quality Testing