Shop All Water Testing Meters
This Product is Discontinued
Lamotte
Chlorine Colorimeter, 2 AA Batteries (Discontinued)
Mfr # 2063
Zoro # G1923378
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Colorimeter
- Manufacturers Warranty Length 6 mo
- Range 0 to 10 ppm, 0 to 700 ppm
- Accuracy +/-10%
- Resolution 1 ppm on 0-10, 10 ppm on 0-700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 2063
- Zoro # G1923378
- UPC # 637395453366
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Free and Total Chlorine Colorimeter |
Type | Colorimeter |
Range | 0 to 10 ppm, 0 to 700 ppm |
Accuracy | +/-10% |
Resolution | 1 ppm on 0-10, 10 ppm on 0-700 |
Display | Digital |
Total Chlorine | 0 to 10 ppm, 0 to 750 ppm |
Chlorine Accuracy | +/-1% |
Includes | (50) Reagents for Free and Total Chlorine Tests |
Chlorine Resolution | 0.1 ppm, 10 ppm |
Free Chlorine | 0 to 10 PPM |
Power Source | 2 AA Batteries |
Description
Free and Total Chlorine Colorimeter, Colorimeter, 0 to 10 ppm, 0 to 700 ppm Range, Accuracy +/-10 Percent, Resolution 1 ppm on 0-10, 10 ppm on 0-700, Free Chlorine 0 to 10 ppm, Total Chlorine 0 to 10 ppm, 0 to 750 ppm, Chlorine Resolution 0.1 ppm, 10 ppm, Chlorine Accuracy +/-1 Percent, Includes (50) Reagents for Free and Total Chlorine Tests
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.