Shop All Calibration Solutions
Lamotte
Calibration Solution, 10 NTU, 60 mL
Mfr # 1451
Zoro # G3958394
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbidity
- Range 10 NTU
- Container 60 mL Bottle
- Number of Tests 5
- For Use With LaMotte 2020we Turbidity Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 1451
- Zoro # G3958394
- UPC # 637395457043
- Country of Origin United States
- Category Calibration Solutions
Details
Item | Calibration Solution |
Type | Turbidity |
Range | 10 NTU |
Container | 60 mL Bottle |
Number of Tests | 5 |
For Use With | LaMotte 2020we Turbidity Meter |
Description
Calibration Solution, Turbidity, Range 10 NTU, Container 60 mL Bottle, For Use With LaMotte 2020we Turbidity Meter, Number of Tests 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4100)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- LAMOTTE Calibration Solution, 100 NTU, 60 mL (1452)
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 20L (GR123800-L04)
- SPER SCIENTIFIC Turbidity Calibration Solution 0 NTU (LUTU-0NTU)
- SPER SCIENTIFIC pH 7 Buffer - 3 Pack, 3PK (860009)
- Lamotte Water Quality Testing