Shop All Reagents and Refills
Lamotte
Ammonia Reagent Sytem
Mfr # 3659-02-SC
Zoro # G3232673
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Salicylate Method
- Range 0 to 1.0 ppm
- Includes Reagents to Perform 50 Tests
- For Use With 6CAT1 (or 1910) SMART 3 Colorimeter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # 3659-02-SC
- Zoro # G3232673
- UPC # 637395452796
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Ammonia Reagent System |
Type | Salicylate Method |
Range | 0 to 1.0 ppm |
Includes | Reagents to Perform 50 Tests |
For Use With | 6CAT1 (or 1910) SMART 3 Colorimeter |
Description
Ammonia Reagent System, Salicylate Method, Range 0 to 1.0 ppm, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter, Includes Reagents to Perform 50 Tests
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1800C)
- TAYLOR TECHNOLOGIES R-0871-C-12 Fas-Dpd Titrating Reagent, Chlorine (TA60077)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- LAMOTTE Test Kit, Refill, Ammonia, Nitrogen (R-5864)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- LAMOTTE Water Test Ed Kit Refill, Dissolved O2 (3976A-H)
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- LAMOTTE Reagent System, Chlorine, 0 to 4 PPM (R-3670-LI)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 50 Preps (ZD4209)
- Lamotte Reagents and Refills