Shop All Range Hoods
Lambro Industries Inc
Lambro Industries Transition Range Hood 6In Alum 122
Mfr # 6753388
Zoro # G603777177
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 6753388
- Zoro # G603777177
- Country of Origin United States
- Category Range Hoods
Description
Features
- 3-1/4 x 10 in. to round transition.
- Material - Aluminum
- Dia. - 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Bare by Solo Eco-Forward Recycled PCF Paper Hot Cups, 12 oz, PK1000 (412RCN-J8484)
- RITZ Classic Solid Kitcehn Towel 100% Cotton Terry Taupe (12333)
- WARING Mx Jar Wrench (032761)
- MARKET FORGE CONTACTOR(3 POLE, 40 AMP, 240V) for Market Forge - Part# 10-5943 (10-5943)
- LAMBRO INDUSTRIES INC Lambro 224WS 4 in. White Dryer Vent Hood (776708)
- LAMBRO INDUSTRIES INC Lambro 222WS 3 in. White Dryer Hood Vent (770357)
- AIR KING Air King GF-06S Grease Filter, Aluminum, For QZ2 Series Range Hoods (GF-06S)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- XTREMEAIR USA XtremeAir PX12-U30; 30" 900 CFM; LED Lights; Baffle Filter W/ Grease Drain Tunnel; 1.0mm Non-Magnetic Stainless Steel; Under Cabinet Mount Range Hood (PX12-U30)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- GREENE MANUFACTURING Continuous Chambered Exhaust Hood, 60"L (GAV-180.D)
- Lambro Industries Inc Range Hoods