Shop All Range Hoods
Lambro Industries Inc
Lambro Industries 2677B Dryer Vent Hood - 4 In. Brown
Mfr # 7890676
Zoro # G604009895
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 7890676
- Zoro # G604009895
- Country of Origin United States
- Category Range Hoods
Description
Features
- Includes face only.
- Louvered Plastic.
- Hood Only.
- Hood Color - Brown.
- Dimension - 10 x 6 x 13 in.
- Item Weight - .17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT, PANEL FRONT W/ PADS & CARTON (204870)
- LUNDBERG FAMILY FARMS Lundbert Family Farms Organic Wild Blend Rice 25lbs (073416004375)
- CAMDEN Camden: 600 Lb. Surface mount single door - basic. (CMD-CX-91S-06)
- NUTRIBULLET NutriBullet NB50100C Pro 1000 Blender; Grey (NB50100C)
- LAMBRO INDUSTRIES INC Lambro 224WS 4 in. White Dryer Vent Hood (776708)
- LAMBRO INDUSTRIES INC Lambro 222WS 3 in. White Dryer Hood Vent (770357)
- BROAN Range Hoods (BUEZ121WW)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403004)
- BROAN Hood, Duct Free, 30 In, Black (413023)
- BROAN NAUTILUS Broan/nautilus 41F Ductless Range Hood Grease Filter (41F)
- Lambro Industries Inc Range Hoods