Shop All Ceiling Fans
Lambro Industries Inc
Lambro Industries 142 4 In. Aluminum Bath Fan Vent
Mfr # 6753594
Zoro # G004019746
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 6753594
- Zoro # G004019746
- Country of Origin United States
- Category Ceiling Fans
Description
Features
- For ventilating bathroom or utility room.
- 6 in. square flange and 3 in. collar.
- Material - Aluminum.
- Dimension - 11.55 x 13.74 x 7.07 in.
- Item Weight - .22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, Polyester, 180F (13002510)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-HGA-3)
- YORK SOURCE1 Igniter Spark W21 Inch Lead (S1-02530372000)
- LAMBRO INDUSTRIES INC Lambro 143WP 4 in. Plastic Under Eave Vent (157229)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- BREEZE BRITE FAN WITH LED LIGHT 1PK (BRZB-MC4)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- HUNTER Extension Downrod, 72", White (23067)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Light, Brushed Nickel (50182-40)
- Lambro Industries Inc Ceiling Fans & Accessories