Shop All Exhaust and Supply Fan Accessories
Lambro Industries Inc
Lambro 604W 4 in. White Air Intake Vent
Mfr # 520955
Zoro # G404000283
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lambro Industries Inc
- MFR # 520955
- Zoro # G404000283
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Description
Features
- Color - White.
- Air Intake Vent.
- Has 4 Fixed Louvers Over A Factory Installed Screen.
- Bulk Pack.
- Size - 4 in.
- Dimension - 4.75 x 1.5 x 4.75 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Flashing (4YN35)
- WEIL MCLAIN Pilot Assembly, Natural Gas (511-330-218)
- POWERZONE PowerZone EH-4604A Forced Air Garage Heater, 17,065 Btu (EH-4604A)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 20 In (3AZK3)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E017)
- CANARM Exhaust Fan, Hazardous Location, 24 In (P24-4)
- ILC Replacement For WHIRLPOOL, W10113040A (W10113040A)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- DAYTON Exhaust Fan, 30 In, Hazardous Location (10E020)
- Lambro Industries Inc Exhaust and Supply Fan Accessories