Shop All Ducting & Venting
Lambro Industries Inc
Lambro 516L 6 in. x 25 ft. Metalized Air Duct Connector
Mfr # 402597
Zoro # G804076123
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 402597
- Zoro # G804076123
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- 6 in. X 25 ft. Metalized air duct connector
- Puncture resistant laminated metalized polyester product
- Used when insulation is not required
- Permits duct to be used as an entire system or to connect boxes
- Diffuses
- Inlets or other terminal devices
- Dimension - 21.6 l x 6.7 w x 6.9 h in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12241.6 12pk)
- ZORO SELECT Evaporative Cooling Pad, 40x12x28 in. (4KAZ8)
- SOLER & PALAU Halogen Vent Light, Plastic and Metal (VLH-100)
- BRAY Linkage Assembly Dc24 - 44 (ST-MTG-1/DC44)
- WESTAFLEX Noninsulated Duct, 12" x 15 ft. (2537)
- OFIC NORTH AMERICA Ondura Foam Vented Closure Strip (702)
- DEFLECTO ADJUSTABLE VENT CLAMP 4"" (MSCX4)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 22-1/4" L (8040400012)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- LAMBRO INDUSTRIES 4 in. Brown Plastic Under Eave Vent, 12PK (143B)
- LAMBRO Hood Vent Dryer Plstc 3In Wht (222W)
- Lambro Industries Inc Ducting & Venting