Shop All Duct Fan Accessories
Lambro Industries Inc
Lambro 320L 4 in. Universal Aluminium Duct Extension Kit
Mfr # 520942
Zoro # G704015260
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 520942
- Zoro # G704015260
- Country of Origin United States
- Category Duct Fan Accessories
Description
Features
- Universal Flexible Aluminum Duct Extension Kit.
- For 4 in. Flexible Aluminum Duct.
- Lama-Flex & Vinyl Duct.
- One 4" Duct Connector & 2 Worm Gear Clamps.
- Poly Bagged.
- Size - 4 in.
- Dimension - 3.5 x 4.25 x 4.25 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- HEIL QUAKER Draft Inducer Blower Assembly (1085571)
- AIR HANDLER Activated Carbon Air Filter, 24x12x24" (2GGX8)
- LOCHINVAR Combustion Burner Gasket (100233587)
- GREENSEAM Collar W/Damper, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W x (GR6POCR4GA26D)
- SOLER & PALAU Steel Backdraft Damper, 16" (CAR400)
- MVP MASTER RAM SERIES 8" & 10" Spare Filter (8" & 10" Sparefilter)
- SOLER & PALAU Plastic Mesh Grill, 8" (MRJ200)
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x (8010005523)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- SOLER & PALAU Inline Backdraft Damper, 10" (MCA-250)
- Lambro Industries Inc Duct Fan Accessories