Shop All Dryer Parts
Lambro Industries Inc
Lambro 318W 4 in. x 8 ft. Aluminium Dryer Vent Kit
Mfr # 339408
Zoro # G904000066
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lambro Industries Inc
- MFR # 339408
- Zoro # G904000066
- Country of Origin United States
- Category Dryer Parts
Description
Features
- Complete Aluminum Flexible Duct Dryer Vent Kit.
- Wide Mount Hood.
- 2 Metal Clamps.
- Size - 4 in. x 8 ft.
- Dimension - 13.6 x 11.6 x 4.8 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Combo Diverter Tub Spout, Oil Rubbed Bronze (OP-640018-ORB)
- ARROWHEAD BRASS 34FIPx34 Hose Bibb (353QTLF)
- DELTA Left-Hand Cer-Teck R Cartridge (063001A)
- LASCO FITTINGS Reducing Bushing, 2 x 1/2 in, Schedule 40 (437247)
- LAMBRO INDUSTRIES INC Lambro 1491W White Universal Dryer Vent Guard (592352)
- BUILDERS BEST Semi-Rigid Dryer Vent Kit with Close Elbow (110050)
- ALLIANCE LAUNDRY SYSTEMS Dryer Idler Lever Assembly (D516792)
- WHIRLPOOL Flexible Dryer Venting, 6 ft. (4396010RP)
- GE Ice Dispensing Drive Cup (WR17X11459)
- GE Reverse Osmosis Replacement Membrane (FQROMF)
- DEFLECTO UNDER EAVE DRYER VENT WH (EVE/6)
- Lambro Industries Inc Dryer Parts