Shop All Other Small Engine Parts
Lambro Industries Inc
Lambro 3121 4 in. x 8 ft. Aluminium Flexible Duct Pipe
Mfr # 533810
Zoro # G904145279
original price:
$42.75
14% off
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lambro Industries Inc
- MFR # 533810
- Zoro # G904145279
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Aluminum Flexible Duct Pipe.
- With 2 Metal Screw/Plastic Clamps.
- Poly Bagged.
- Size - 4 in. x 8 ft.
- Dimension - 17.75 x 4.2 x 4.2 in.
- Item Weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SCREEN SHOT ASSEMBLY KIT, RO 30.001 - 30.999IN (730815)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 14" (140SXEA074)
- CAMPBELL FITTINGS 3" Grnd Joint Male Stem (IMS-12)
- A.R. NORTH AMERICA Discharge Fitting Assembly RSV (AR42528)
- LAMBRO INDUSTRIES INC Lambro 306 6 in. Aluminium Flexible Duct Pipe (753285)
- VENTLINE Ventline V2049-03 Plumbing Vent with Snap-On Cap - Colonial White (V2049-03)
- MTD Pulley-Engine (756-0639A)
- MTD V-Belt B X 110.6 (954-3068)
- TECUMSEH Stud (650925A)
- BRIGGS & STRATTON Dipstick (842542)
- KOHLER Crankshaft Non-Thrust Style (32 014 301-S)
- Lambro Industries Inc Other Small Engine Parts