Shop All Other Small Engine Parts
Lambro Industries Inc
Lambro 308 7 in. Aluminium Flexible Duct Pipe
Mfr # 753293
Zoro # G704145387
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 753293
- Zoro # G704145387
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Aluminum Flexible Duct Pipe.
- 8 in. Compressed.
- Bulk Pack.
- Size - 7 in.
- Dimension - 23.4 x 7.3 x 7.3 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Insert, Coupling Love-Joy (65814411494)
- BILLY GOAT Standard Turf Bag, For KV650H, KV650SPH (891132)
- LITTLE GIANT Watering Bowl For Game Birds/Poultry (CUP2)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 4 Pack (04-127-CO-4pk)
- LAMBRO INDUSTRIES INC Lambro 306 6 in. Aluminium Flexible Duct Pipe (753285)
- MTD Cutting Head Asm (753-08179)
- BRIGGS & STRATTON GASKET-CRKCSE/009 (270126)
- KOHLER Bushing Fuel Tank (25 313 01-S)
- HONDA Air Filter (17210-ZE2-822)
- BRIGGS & STRATTON Hex Screw (2828635SM)
- BRIGGS & STRATTON Key Switch (692318)
- Lambro Industries Inc Other Small Engine Parts