Shop All Other Small Engine Parts
Lambro Industries Inc
Lambro 304 5 in. Aluminium Flexible Duct Pipe
Mfr # 753277
Zoro # G804145553
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 753277
- Zoro # G804145553
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Aluminum Flexible Duct Pipe.
- 8' Compressed.
- Bulk Pack.
- Size - 5 in.
- Dimension - 23.2 x 5.5 x 5.5 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES GUN SPRAY TRIGGER 8GPM 22IN (SG-1700-22)
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head (1804HV15PR)
- DAYTON Snap Ring (1260430)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Body Foundation Frame Support Anchor (GLFRMSPT)
- LAMBRO INDUSTRIES INC Lambro 306 6 in. Aluminium Flexible Duct Pipe (753285)
- BRIGGS & STRATTON Electric Starter Motor (396306)
- MTD Screw-Pan Head 5/1 (710-1309)
- A & I PRODUCTS Filter, Air, Outer 8.2" x8.2" x12.9" (A-3125342R2)
- STENS Engine Tune-Up/Maintenance Kit (785612)
- MTD Spindle Asm-Fab De (918-05125)
- MTD Tire-18 X 7.50-8 (734-05234)
- Lambro Industries Inc Other Small Engine Parts