Shop All Other Small Engine Parts
Lambro Industries Inc
Lambro 301 3 in. Aluminium Flexible Duct Pipe
Mfr # 753269
Zoro # G204145559
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 753269
- Zoro # G204145559
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Aluminum Flexible Duct Pipe.
- 8' Compressed.
- Bulk Pack.
- Size - 3 in.
- Dimension - 24.2 x 3.4 x 3.4 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Bypass Lopper, 3-1/2"Blade L, 26"Overall L (AL15147)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- HEATTRAK HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 3' 120 Volt Black (HRT11-36)
- RADIUS GARDEN 25311 Pro-Lite Ergonomic Carbon Steel Digging Fork (25311)
- LAMBRO INDUSTRIES INC Lambro 306 6 in. Aluminium Flexible Duct Pipe (753285)
- BRIGGS & STRATTON Cylinder Head Gasket (591445)
- KOHLER Kit Asam Ignition Conversion ( (24 755 307-S)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MTD Washer-Bell .400 I (736-0105)
- KOHLER Connector Hose (1265114)
- MTD Tray-Battery (783-0345-0637)
- Lambro Industries Inc Other Small Engine Parts