Shop All Ducting & Venting
Lambro Industries Inc
Lambro 251 4 x 3 in. Aluminium Vent Decreaser
Mfr # 533844
Zoro # G304076098
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 533844
- Zoro # G304076098
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- Aluminum Vent Decreaser.
- Size - 4 x 3 in.
- Dimension - 4.1 x 4.1 x 3 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- HEATFAB Gas Vent Pipe (SC03VT)
- DAYTON Door Louver, 14-1/8 H, 14-1/4 W, Steel (6WRH9)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H (8010005240)
- LAMBRO 24" Galv Duct (126L)
- GAF 17aic1j 14 in. Alum. Galv Steel Turbine/Base Combo Ventilator Gc14, (AIC14)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 15 1/4 in W, 3-1/2" L (8040401850)
- M&G DURAVENT M&G DuraVent 115020 6 dia. DuraBlack Stove Pipe 48 in. Single Wall- Stainless Steel (115020)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- Lambro Industries Inc Ducting & Venting