Shop All Dryer Parts
Lambro Industries Inc
Lambro 1491W White Universal Dryer Vent Guard
Mfr # 592352
Zoro # G404000030
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 592352
- Zoro # G404000030
- Country of Origin United States
- Category Dryer Parts
Description
Features
- Universal Dryer Vent Bird/Rodent Guard.
- To Be Mounted Over Existing Dryer Vents.
- Color - White.
- Dimension - 7.5 x 7 x 5 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (AHF300)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In (0560504425)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- GE SmartWater Home Water Filtration System (FXHSC)
- GE Three Wire Dryer Cord, 4 ft., 30A (WX09X10002)
- DEFLECTO Dryer Offset Connector (AMDOC/6)
- BUILDERS BEST Semi-Rigid Dryer Vent Kit with Close Elbow (110050)
- WHIRLPOOL Dryer Drum Belt (661570V)
- XLERATOR HAND DRYER Motor, 120V, XL (XL9)
- HIRETECH Dust Bag, PK50 (7040)
- Lambro Industries Inc Dryer Parts